Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99045

MPN #: SM-4TZ-FRL-10M

AmScope SM-4TZ-FRL-10M 3.5X-90X Inspection Zoom Stereo Microscope with 10MP USB Camera

Product Description
This complete package of 3.5X-90X zoom stereo microscope comes with a super widefield high-eyepoint trinocular microscope head, double-arm heavy-duty boom stand, fluorescent ring light and 10MP high resolution USB2.0 color digital camera. It gives crystal clear sharp images and offers 26:1 large magnifying zoom range, 8" (200mm) long working distance and 2-1/2" (65mm) super widefield of view.

The super widefield high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The double-arm boom stand allows you to turn the microscope head around three different axes, that is, you can place the microscope head toward to any directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. This microscopy package is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry.

Features:
  • A Great Complete Microscopy Package with 10MP USB Color Digital Camera
  • A 3.5X-90X Large Zoom Power Microscope on Boom
  • Trinocular Zoom Microscope with High Quality Super Widefield of View
  • Fluorescent Ring Light with Mounting Adapter Included
  • Versatile Boom Stand Covering Large Working Area
  • Double-Arm Design for 3-Degree Freedom
  • Allows You to Point Microscope Head in Any Direction Desired
  • High Resolution with Great Flatness and Contrast
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing
  • Crystal Clear Original True Color Images
  • 45 Degree Inclined Trinocular Head
  • High-Eyepoint Eyepieces 30mm SUPER Widefield Optics
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • 8" (200mm) Large Working Distance
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepiece: 30mm super widefield high-eyepoint WF10X/20
  • Objective: 0.7-4.5X
  • Barlow Lens: 0.5X & 2.0X
  • Zoom Range: 26:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm) in diameter
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
  • Accessories: eye-guards
Camera Specifications:
  • Sensor: Aptina MT9J003
  • Sensor Type: CMOS
  • Sensor Size: 6.44x4.616mm
  • Pixel Size: 1.67
  • Resolution: 10.0MP
  • Frame Rate: 1.9@3584x2748, 8@1792x1374, 27@896x684
  • Sensitivity: 0.31 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,325.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Engraving, Dissecting
Field ViewSuper Widefield
Stand ArmDouble
Camera Pixel10MP
Light SourceFluorescent
MaterialMetal
Manufacturers Part NumberSM-4TZ-FRL-10M
Reduction Lens0.5X
Light Power8W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X
Operating SystemWindows XP/Vista/7/8/10, Mac OSX
DescriptionTrinocular Inspection Zoom Stereo Microscope with 10MP Camera
Magnification Range3.5X - 90X
Package Quantity1
SensorCMOS
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand

Warranty

Warranty5 yr