Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM00389

MPN #: B120B-10M

AmScope B120B-10M 40X-2000X LED Binocular Digital Compound Microscope with 3D Stage and 10MP Camera

Product Description
AmScope new binocular compound microscope with 10MP digital camera is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for a range of people from students in high school to teachers including those with a major in biology, or enrolled in medical school. It comes with a professional Siedentopf binocular head, double layer mechanical stage, course & fine focusing, LED illumination, and a 10MP detachable digital camera. There are eight magnification settings. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features.

Microscope Features:
  • 30 degree inclined 360 degree swiveling Siedentopf binocular head
  • High quality precise optical glass elements
  • Easy attachment of microscope cameras or digital imagers
  • Eight magnification settings, 40X-80X-100X-200X-400X-800X-1000X-2000X
  • Four Achromatic objectives, DIN 4X, 10X, 40X(S), 100X(S, Oil)
  • Two pairs of widefield eyepieces: WF10X and WF20X
  • Adjustable interpupillary distance
  • Adjustable ocular diopter
  • Variable intensity illumination
  • Coaxial coarse and fine focus adjustment
  • Focusing knobs are on both sides of the microscope
  • Stage upward moving lock protects objectives and slides
  • Stain-resistant double layer mechanical stage
  • NA1.25 Abbe Condenser with iris diaphragm & filters
  • Rack and pinion adjustment condenser
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Eyepieces: widefield, WF10X and WF20X
  • Objectives: Achromatic DIN 4X, 10X, 40X(S), 100X(S, Oil)
  • Head: 30 degree inclined 360 degree swiveling binocular
  • Interpupillary distance: 2-1/8" - 3-1/8" (53mm - 77mm)
  • Adjustable ocular diopter
  • Nosepiece: revolving quadruple
  • Mechanical Stage: 3-D double layer
    • Size: 4-5/8" x 5" (118mm x 127mm)
    • Travel Range (X-Y): 2-13/16" x 1-3/16" (70mm x 30mm)
  • Condenser: NA1.25 Abbe condenser with iris diaphragm
  • Illumination: LED light, transmitted, intensity adjustable, GS and CE approved
  • Focusing: coaxial coarse & fine knobs on both sides
  • Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter (UL approved) Included
  • Dimension: 11" x 7" x 13-3/4" (280mm x 178mm x 350mm)
Camera Specifications:
  • Sensor: Aptina MT9J003
  • Sensor Type: CMOS
  • Sensor Size: 6.44x4.616mm
  • Pixel Size: 1.67
  • Resolution: 10.0MP
  • Frame Rate: 1.9@3584x2748, 8@1792x1374, 27@896x684
  • Sensitivity: 0.31 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$759.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stage Div1.00mm
Eyepiece23mm

Product Details

Condenser TypeBrightfield
Power Supply110V/220V
Field ViewWidefield
CondenserAbbe-Rack & Pinion with Diaphragm
Camera Pixel10MP
MaterialMetal
Light SourceLED
Manufacturers Part NumberB120B-10M
Reduction Lens0.5X
Light Power1W
BrandAmScope
TypeCompound Microscope
Head TypeBinocular
IrisWith Iris
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X, 20X
Condenser OpticsNA 1.25
OpticsAchromatic
Package Quantity1
DescriptionLED Binocular Compound Microscope with 3D Stage & 10MP Camera
Magnification Range40X-2000X
SensorCMOS
Objective4X, 10X, 40X, 100X
StageTwo-layer Mechanical Stage

Warranty

Warranty5 yr