Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1787719

MPN #: T380C-10M

AmScope T380C-10M 40X-2500X LED Trinocular Compound Microscope with 10MP Digital Camera

Product Description
This professional trinocular compound microscope with 10MP digital camera is designed for clinical examination and teaching demonstration in medical field, veterinary offices, laboratories and colleges. It comes with 30-degree inclined, 360-degree swiveling, siedentopf trinocular head, backward nosepiece, 3D mechanical stage and intensity-variable 1W LED illumination system. It offers six magnification powers. Its trinocular port allows you to add photo/video capability. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution.

Features:
  • Six levels of magnification: 40X, 100X, 250X, 400X, 1000X and 2500X
  • Backward nosepiece allowing spacious space for comfortable observation
  • 30° inclined 360° swiveling siedentopf trinocular head
  • 3D X-Y mechanical stage with stain resistant finish and slide clips
  • Coaxial coarse fine focusing with tension control and stopper
  • Crystal clear high definition sharp images
  • Fully coated optical system with high resolution
  • Dual side focusing control knobs
  • Built-in LED illumination system with adjustable brightness
  • Abbe condenser with iris diaphragm swing-out filter holder
  • Four DIN achromatic objectives
  • Two sets of eyepieces included
  • Full optical glass elements
  • Precise ground glass lens
  • All metal mechanical components
  • Adjustable interpupillary distance
  • Adjustable diopter on left eye tube
  • Solid metal frame construction with stain resistant enamel finish
  • Fuse and a bottle of immersion oil included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Nosepiece: quadruple
  • Head: 30° inclined siedentopf trinocular head 360° swiveling
  • Interpupillary distance: 48mm-75mm
  • Diopter: adjustable on left eye tube
  • Eyepieces: WF10X and WF25X
  • Achromatic objective: 4X, 10X, 40X (spring), 100X (spring, oil)
  • Stage dimensions: 5-1/2" x 5-1/2" (140mm x 140mm)
  • Stage traveling range: 2-15/16" x 1-3/4" (75 x 45mm)
  • Focusing range: 1-3/16" (30mm)
  • Division of fine focusing: 0.0000787" (0.002mm)
  • Focusing: coaxial coarse fine, with tension control and stopper
  • Abbe condenser: NA=1.25 with iris diaphragm filter
  • Illumination: variable 1W LED
  • Wide voltage power supply: 85-265V
  • Filter: blue and green
  • Accessories: eye-guards, dust cover, immersion oil
Camera Specifications:
  • Sensor: Aptina MT9J003
  • Sensor Type: CMOS
  • Sensor Size: 6.44x4.616mm
  • Pixel Size: 1.67
  • Resolution: 10.0MP
  • Frame Rate: 1.9@3584x2748, 8@1792x1374, 27@896x684
  • Sensitivity: 0.31 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$889.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

Condenser TypeBrightfield
Power Supply110V
Field ViewWidefield
CondenserAbbe-Rack & Pinion with Diaphragm
Camera Pixel10MP
MaterialMetal
Light SourceLED
Manufacturers Part NumberT380C-10M
Reduction Lens0.5X
Light Power1W
BrandAmScope
TypeCompound Microscope
Head TypeTrinocular
IrisWith Iris
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X, 25X
Condenser OpticsNA 1.25
OpticsAchromatic
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
Package Quantity1
DescriptionLED Trinocular Compound Microscope with 10MP Camera
Magnification Range40X-2500X
SensorCMOS
Objective4X, 10X, 40X, 100X
StageTwo-layer Mechanical Stage

Warranty

Warranty5 yr