Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99298

MPN #: HL250-AR

AmScope HL250-AR 150W Fiber Optic Microscope Ring Illuminator

Product Description
This is a fiber optic ring illuminator in mint condition. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The illuminator comes with a 35" (890mm) metal-sheathed light cable. The ring light is 150Watt with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter. It is fully adjustable in intensity. The light source is a 110V unit with solid-state controls and a two-step, 5/8" and 25/32" (16mm and 20mm in diameter), adaptive hole for the fiber optic cable. This cool high intensity lighting system is excellent for biological and electronic applications.

Features & Specifications :
  • 150 Watt Halogen Variable Intensity Fiber Optic Light Source
  • Convenient Top Window Design for Changing Bulbs
  • Auto-Shut-Off Mechanism for Electrical Safety
  • Great for Discriminating Lighting
  • Perfect for Evenly Illuminating a Specimen without Heating
  • 35" (890mm) Long Metal-sheathed Light Cable
  • Light Ring with 2-1/8" (56mm) Inside Diameter and 3-1/8" (80mm) Outside Diameter
  • 5/8" and 25/32" (16mm and 20mm in diameter) Two-step Adaptive Connection
  • Full Adjustable Intensity
  • High Intensity 24V/150W Quartz Halogen Bulb
  • Forced Air Cooling System
  • 3200 Degrees Kelvin Lamp Color Temperature
  • Durable Metal Construction
  • Manufactured under ISO 9001 Standards
PRICE
$729.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
ColorWhite
Power Supply110V
Accessory TypeIlluminator
For Use WithAmScope Microscopes
MaterialMetal
Light SourceHalogen, Fiber Optic
Package Quantity1
DescriptionFiber Optic Microscope Ring Illuminator
Manufacturers Part NumberHL250-AR
Light Power150W
BrandAmScope

Warranty

Warranty1 yr