Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047521

MPN #: MA964

Meiji Techno MA964 LED Ring Illuminator

Product Description
Our variable intensity LED ring illuminators deliver a high level of illumination over a selected field of view with excellent uniformity. The ring light cord is approximately 5.5 ft. long. Auto voltage sensing.

Features:
  • 60 LED Array / 1860 cd (candela)
  • 10,000 hour rated lifetime
  • 53mm - 60mm inside diameter
  • CE approved
PRICE
$619.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in
Height7 in
Weight3 lbs

Product Details

TypeMicroscope Accessories
ColorBeige
Accessory TypeIlluminator
For Use WithAll Meiji Techno Microscopes
MaterialPlastic/Cast Aluminum Alloy
DescriptionLED Ring Illuminator
Package Quantity1
Manufacturers Part NumberMA964
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL, ISO9001, ROHS