Features & Specifications:
- Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel T2i), 600D (Rebel T3i), 650D (Rebel T4i), 700D (Rebel T5i), 750D (Rebel T6i), 760D (Rebel T6S),1000D (Rebel XS), 1100D (Rebel T3), 1200D (Rebel T5)
- Magnification Power: 2X
- Material: metal
- Mounting Size on Microscope Side: 23.2mm, 30mm and/or 30.5mm
- Adapters Included: two adapters converting 23.2mm to 30mm and 30.5mm
- T-mount Connection Standard 23.2mm
- Work on Monocular (Eye Tube), Binocular (Eye Tube) or Trinocular Photo/Video Port
- Manufactured under ISO 9001 Quality Control Standard
- Excellent Five (5) Year Factory Warranty