Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99132

MPN #: CA-CAN-NIK-SLR

AmScope CA-CAN-NIK-SLR Canon and Nikon SLR/DSLR Camera Adapter For Microscopes

Product Description
This is a brand new Canon and Nikon SLR/DSLR Camera adapter for microscopes. With two microscope adapters included, it offers three different mounting sizes on microscope side, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes.

Features & Specifications:
  • Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel T2i), 600D (Rebel T3i), 650D (Rebel T4i), 700D (Rebel T5i), 750D (Rebel T6i), 760D (Rebel T6S),1000D (Rebel XS), 1100D (Rebel T3), 1200D (Rebel T5)
  • Compatible with Nikon SLR/DSLR cameras including D40, D40X, D50, D60, D70, D70S, D80, D90, D100, D200, D300, D300S, D3000, D3100, D3200, D3300, D5000, D5100, D5200, D5300, D5500, D7000, D7100, D7200
  • Magnification Power: 2X
  • Material: metal
  • Mounting Size on Microscope Side: 23.2mm, 30mm and 30.5mm
  • Microscope Adapters Included: two adapters converting 23.2mm to 30mm and 30.5mm
  • Camera Adapters Included: two ring adapters one for Canon cameras and another for Nikon cameras
  • T-mount Connection Standard 23.2mm
  • Work on Monocular (Eye Tube), Binocular (Eye Tube) or Trinocular Photo/Video Port
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
PRICE
$195.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Size23mm, 30.5mm, 30mm in

Product Details

TypeMicroscope Accessories
MaterialMetal
Package Quantity1 Set
DescriptionSLR/DSLR Camera Adapter
ColorBlack
Manufacturers Part NumberCA-CAN-NIK-SLR
Accessory TypeAdapter
For Use WithCanon and Nikon SLR/DSLR Camera
BrandAmScope

Warranty

Warranty5 yr