Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WIM99801

MPN #: SM05

AmScope SM05 0.5X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm)

Product Description
This is a brand new 0.5X Barlow (auxiliary objective) lens for stereo microscopes. It doubles the working distance and field of view of your microscope and cuts magnification power by half. This lens comes with a 1-7/8" (48mm) mounting thread and goes with SM and SW series stereo microscopes.

PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting SizeDiameter: 1-7/8 (48mm) in

Product Details

TypeMicroscope Accessories
ColorBlack
Accessory TypeBarlow Lens
For Use WithAmScope SM and SW Series Stereo Microscopes
Field ViewSuper Widefield
MaterialMetal
Package Quantity1
DescriptionSuper Widefield Barlow Lens
Manufacturers Part NumberSM05
ObjectiveAchromatic
BrandAmScope

Warranty

Warranty1 yr