Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99038

MPN #: SM-5BX

AmScope SM-5BX 3.5X-45X Binocular Stereo Microscope on Ball Bearing Boom Stand

Product Description
This is a binocular 3.5X-45X zoom stereo microscope on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces and a ball-bearing double-arm boom stand. The ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry.

Features:
  • 3.5X-45X Stereo Zoom Microscope on Ball-Bearing Boom Stand
  • Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger
  • High Resolution with Great Flatness and Contrast
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing
  • Crystal Clear Original True Color Images
  • 45 Degree Inclined Binocular Head with SUPER Widefield High-Eyepoint Eyepieces
  • 30mm WF10X/20 SUPER Widefield Eyepieces
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • 8" (200mm) Large Working Distance
  • Versatile Boom Stand Covering Large Working Area
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepieces: 30mm super widefield high-eyepoint WF10X/20
  • Objective: 0.7-4.5X
  • Barlow Lens: 0.5X
  • Zoom Range: 13:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm) in diameter
  • Boom Stand: 28" (710mm) overall length, 16" (406mm) high pillar, 11-1/2" x 10-1/2" x 3/4" (292mm x 267mm x 19mm) solid steel base
  • Accessories: eye-guards
PRICE
$959.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
ColorWhite
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Coin/Stamp, Engraving, Dissecting, Laboratory, Mineralogy
Field ViewSuper Widefield
Stand ArmDouble
MaterialMetal
DescriptionBinocular Stereo Microscope on Ball Bearing Boom Stand
Magnification Range3.5X - 45X
Package Quantity1
Manufacturers Part NumberSM-5BX
Objective0.7X - 4.5X
Stand TypeBall-Bearing Boom Stand
BrandAmScope

Warranty

Warranty5 yr