Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99521

MPN #: SM-1BS-64S

AmScope SM-1BS-64S 7X-45X Inspection Dissecting Zoom Stereo Microscope with 64-LED Light

Product Description
This stereo microscope has a 64-LED ring light that offers super widefield optics and 7X-45X zoom magnification power with a cool light illumination system. It is an ideal instrument for industrial inspection and/or biological lab applications. This microscope is perfect for gemologists, manufacturing engineers, dental lab technicians, and anyone in electronic and semiconductor industries.

Features:
  • An excellent stereo inspection microscope with intensity-adjustable 64-LED ring light
  • 7X-45X super wide zoom magnification power
  • Bright cool light 64-LED illumination system
  • High resolution with great flatness and contrast, giving sharp and clear images
  • Binocular head with 45 degree inclined 360 degree swiveling eye tubes
  • 30mm super widefield high-eyepoint eyepieces with a 20mm field of view
  • Sharp stereo erect images with a wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopters
  • Large working distance
  • Contemporary table stand
  • Accurate alignment reduces eye strain for longer periods of viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eye-guards included
  • Manufactured under ISO 9001 quality control standard
  • Five (5) year manufacturer warranty for microscope
Specifications:
  • Head: 360 degree rotatable 45 degree inclined binocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20MM
  • Zoom Range: 0.7X-4.5X
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 4" (100mm)
  • Illumination: 64-LED Ring Light
  • Power Input: 110-240V, 50-60HZ, Automatic Switching
  • Stand: 10" x 7-7/8" x 10-3/4" (254 x 200 x 275mm)
  • Round Plate: 3-3/4" (95mm) in diameter
  • Accessories: Paired eye-caps
Packing List:
  • One Binocular Stereo Zoom Head
  • One Pair of SUPER Widefield 10X Eyepieces
  • One 64-LED Ring Light with Adapter
  • One Pillar Table Stand
  • One Focusing Rack
  • One Round Plastic Plate
  • One Pair of Eye-Guards
  • One Pair of Clips
  • One Dust Cover
  • User's Manual
PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs64 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Engraving, Dissecting
Field ViewExtreme Widefield
Light SourceLED
MaterialMetal
DescriptionInspection Dissecting Zoom Stereo Microscope with 64-LED Light
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-1BS-64S
Objective0.7X - 4.5X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr