Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99094

MPN #: SM-8B-144S

AmScope SM-8B-144S 7X-45X Binocular Articulating Zoom Stereo Microscope with Clamp & 144-LED Light

Product Description
This binocular articulating stereo microscope comes with a pillar clamp and a 144-LED ring light. While offering sharp and crystal clear images, it is a perfect stereo microscopy system for multiple applications. The microscope has a super widefield optical system that provides a large zoom magnification range (6.5:1) and a large working distance (4", 100mm). With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries.

Features:
  • A high quality super widefield optical system offers 7X-45X zoom magnification power
  • Versatile heavy-duty articulating arm with a vertical pillar and a clamp covers large working area
  • 4" (100mm) large working distance
  • 30mm Super Widefield 10X Eyepieces
  • Sharp stereo images over a super widefield view
  • High resolution with great flatness and contrast
  • Crystal clear original true color images
  • Accurate alignment reduces eye strain for a More Comfortable Observation
  • Both ocular tubes with adjustable diopters
  • Adjustable interpupillary distance
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • Rubber eye-guards included
  • Manufactured under ISO 9001 quality control standards
  • Excellent five (5) year manufacturer warranty
Specifications:
  • Head: 45-degree inclined, 360-degree swiveling binocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20
  • Objective: 0.7-4.5X
  • Zoom Range: 6.5:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 4" (100mm)
  • Accessories: eye-guards
Packing List:
  • One Binocular Zoom Microscope Head
  • One Pair of Super Widefield High-eyepoint 10X Eyepieces
  • One Articulating Arm with a Pillar Clamp
  • One Focusing Rack
  • One 144-LED Ring Light
  • One Ring Light Adapter
  • One Pair of Eye-guards
  • User's Microscope Manual
PRICE
$979.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs144 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Teaching/Training
Field ViewSuper Widefield
Stand ArmArticulating
Light SourceLED
MaterialMetal
DescriptionBinocular Articulating Zoom Microscope with Clamp & 144-LED Light
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-8B-144S
Objective0.7X - 4.5X
Stand TypeArticulating Arm with Clamp
BrandAmScope

Warranty

Warranty5 yr