AmScope 40X-1000X Monocular Microscope, 1.3MP Digital Camera, 6-pc Tweezers, 100-pc Slide Set
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect microscope for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. The LED illumination system uses either an outlet (adapter included) or three AA batteries (or re-chargeable batteries). It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists.
This bundle also includes a 1MP digital microscope camera, a 6-piece precision tweezers set, a 100-piece prepared microscope slides set, and a 144-piece blank slide set with 100-piece cover glass slips.
Features:
A Great Affordable High Power Microscope for Students of Sciences
45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X & 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
Power Adapter
One Dust Cover
Two Clips
Users Manual Download
144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass
AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch
100pc Prepared Glass Microscope Slides in Wood Case with Mammal, Bird, Insect, Amphibian & Plant Specimens - SET A
1MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
This bundle also includes a 1MP digital microscope camera, a 6-piece precision tweezers set, a 100-piece prepared microscope slides set, and a 144-piece blank slide set with 100-piece cover glass slips.
Features:
A Great Affordable High Power Microscope for Students of Sciences
45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X & 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
Power Adapter
One Dust Cover
Two Clips
Users Manual Download
144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass
AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch
100pc Prepared Glass Microscope Slides in Wood Case with Mammal, Bird, Insect, Amphibian & Plant Specimens - SET A
1MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
PRICE
$355.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M149 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Camera Pixel | 1.3MP |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Monocular Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | VB-M149C-PLAT |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |