Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99302

MPN #: HL150-BR

AmScope HL150-BR 150W Fiber Optic Ring Illuminator

Product Description
This is a fiber optic ring illuminator for microscopes in mint condition. Its metal-sheathed light cable is 35" (890mm) long. The ring light is 150Watt with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter. It is fully adjustable in intensity. The light source is a 110V unit with solid-state controls and a two-step, 5/8" and 25/32" (16mm and 20mm in diameter), adaptive hole for the fiber optic cable. This cool high intensity lighting system is excellent for biological and electronic applications.

Features & Specifications :
  • 150 Watt Halogen Variable Intensity Fiber Optic Ring Illuminator
  • Even, Bright and Cool Illumination Perfect for a Specimen without Heating
  • Great for Discriminating Lighting
  • 3200 Degrees Kelvin Lamp Color Temperature
  • 35" (890mm) Light Cable
  • 5/8" and 25/32" (16mm and 20mm) Two-Step Adaptive Connection
  • Ring Light with 2-1/8" (56mm) Inside and 3-1/8" (80mm) Outside Diameters
  • Forced Air Cooling System
  • Durable Metal Construction
  • High Intensity 24V/150W Quartz Halogen Bulb
  • Power Input: 110V (Please call for availability of 220/240V)
  • Manufactured under ISO 9001 Standards
PRICE
$635.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
ColorBlack
Power Supply110V
Accessory TypeIlluminator
For Use WithAmScope Microscopes
MaterialMetal
Light SourceHalogen, Fiber Optic
Package Quantity1
DescriptionFiber Optic Ring Illuminator
Manufacturers Part NumberHL150-BR
Light Power150W
BrandAmScope

Warranty

Warranty1 yr