Microscope Cameras
Brand
Type
Material
Color
Price
Related Products
The eFlex™ MM-840 from Carson® is a powerful digital microscope that displays a magnified image right on your computer screen. The impressive 75x or 300x power magnification allows users to see details of ordinary objects that you never knew existed! Capture an image or take close focus video with the click of a button. The included flexible neck stand (8-1/2 inches at it's tallest point) with suction cup adapter attaches to any smooth surface or to the included graduated base with ease. The graduated base shows measurements in inches and centimeters. The eFlex™ contains an ...
The AF4935ZTLE is a feature-packed long working distance digital microscope with a range of 10x ~ 200x. This model includes EDOF focus stacking, EDR, AMR, an adjustable polarizer, FLC lighting control, and is compatible with the WF-20 Wi-Fi streamer. Digital microscope has 1.3 Megapixel Edge sensor EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking). AMR displays the current magnification on screen with the included software for Windows or Mac ...
See the details you need on-the-go with the Dino-Lite AF7915MZT high-resolution digital microscope. This 5-megapixel handheld digital microscope includes advanced features like EDOF, DPQ, FLC, AMR, and EDR, offering versatility for accomplishing a wide variety of tasks and is compatible with the WF-20 Wi-Fi streamer. EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking). AMR displays the current magnification on screen with the included software for ...
This backup camera system is complete with a crystal clear 5.6" TFT DIGITAL LCD Color Monitor with mirror image capability and can connect up to 3 cameras with automatic system switch. The system includes one 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-7706033-01.
The Dino-Lite Edge Series AM5218MZTL is designed for connecting directly to HDTV or LCD monitors via HD Interface or DVI with HD 720p format. It also features a polarizer and a longer working distance than standard models. This updated Edge Series model delivers higher image quality with a state-of-the-art lens design, providing matchless image quality with stunning sharpness, least aberration, and least vignetting throughout the whole magnification range which is apparent in the whole Dino-Lite Edge Series. The polarizer allows you to observe things in high resolution and see things you ...