Meiji Techno MA793 Auxiliary Lens 0.44X, Working Distance 184mm
Write a Review
|
Questions & Answers (0)
Product Description
MA793 Auxiliary Lens 0.44X, Working Distance 184mm.
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Black |
| Accessory Type | Auxiliary Lens |
| Working Distance | 184mm |
| For Use With | EMZ-8U, EMZ-8TRU, EMZ-8TR and EMZ-8TRD |
| Material | Glass/Plastic/Cast Aluminum Alloy |
| Description | Auxiliary Lens 0.44X |
| Package Quantity | 1 |
| Manufacturers Part Number | MA793 |
| Brand | Meiji Techno |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ISO9001, ROHS |