Meiji Techno MA593 Stage Clips (Paired)
Write a Review
|
Questions & Answers (0)
Product Description
Stage Clips, 4mm pin diameter, 75mm long (Paired).
PRICE
$34.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Silver |
| Accessory Type | Stage Accessories |
| For Use With | Meiji Techno Microscope Stands and Stages |
| Material | Glass/Plastic/Cast Aluminum Alloy |
| Description | Stage Clips |
| Package Quantity | 1 |
| Manufacturers Part Number | MA593 |
| Brand | Meiji Techno |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ISO9001, ROHS |