Features & Specifications:
- X-Y Travel Distances: 3" x 2-3/16" (75 x 56mm)
- Table (Stage) Dimension (L x W x H): 7" x 6" x 1" (180 x 155 x 27mm)
- Glass Size: 4-9/16" x 3-3/4" (116 x 96mm)
- Active Area: 1-1/2" (37.6mm) in diameter
- Adapter to Fit Stand Base: 3-3/4" (95mm) in diameter
- Manufactured under ISO 9001 Quality Control Standard
- 1 Year Factory Warranty