Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM98981

MPN #: SM-3TZ-FOD-M

AmScope SM-3TZ-FOD-M 3.5X-90X Trinocular Zoom Stereo Microscope with Fiber Optic Light &1.3MP Camera

Product Description
This great microscopy package includes a stereo inspection microscope with light and digital image system. It comes with a trinocular 3.5X-90X zoom microscope on a boom stand, a flexible 150 Watt dual-light fiber optical illuminator and a high resolution USB2.0 digital camera. It offers crystal clear images and is a perfect inspection microscopy system. With 30mm super widefield, high-eyepoint eyepieces (10X) and 0.5X and 2.0X Barlow lenses, 22" long metal-sheathed fiber optic cables, and a 150W light source with intensity-adjustable controls. It provides bright, even and cool illumination. The dual goose-neck fiber optic cables are flexible and can be bent into various positions. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution.

Features:
  • Trinocular zoom microscope with a high quality digital camera
  • 3.5X-90X extremely large zoom continuous magnification range
  • Versatile single-arm boom stand covering large working area
  • 45° inclined trinocular head with SUPER widefield high-eyepoint eyepieces
  • SUPER widefield 30mm WF10X/20 eyepieces (10X power with 20mm field of view)
  • High resolution optical system with great flatness and contrast
  • Sharp stereo erect images over a wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopter
  • Extremely large working distance up to 8" (200mm)
  • Sturdy cast metal boom stand finished with stain-resistant enamel
  • Accurate alignment ensuring a fatigue-free long hour viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eye guards included
  • 110V, 150W variable-Intensity fiber optic light source
  • High Intensity 21V,150W halogen bulb
  • Perfect even Quartz halogen illumination without heating
  • Forced air cooling system
  • 3200 degrees Kelvin lamp color temperature
  • Manufactured Under ISO 9001 Quality Control Standard
  • Five (5) Year Factory Warranty
Specifications:
  • Head: 45° inclined 360° swiveling trinocular
  • Eyepiece: 30mm super widefield high-eyepoint WF10X eyepieces with 20mm field of view
  • Objective: 0.7-4.5X
  • Auxiliary Objective Lenses: 0.5X and 2.0X
  • Zoom Range: 26:1
  • Diopter Adjustment: ±5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: up to 8" (200mm)
  • Boom Stand: 16" single-arm (overall length: 24"), 17" high pillar, 9"x9"x1-3/4" solid steel base
  • Fiber Optic Light Source: 21V,150W halogen bulb
  • Power Supply: 110V (220V version available, please call)
Camera Specifications:
  • Sensor: Aptina MT9M111
  • Sensor Type: CMOS
  • Sensor Size: 4.6x3.7mm
  • Pixel Size: 3.6
  • Resolution: 1.3MP
  • Frame Rate: 15@1280x1024, 26@640x512, 50@320x256
  • Sensitivity: 1.0V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,525.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Engraving, Dissecting
Field ViewSuper Widefield
Stand ArmSingle
Camera Pixel1.3MP
Light SourceFiber Optic
MaterialMetal
Manufacturers Part NumberSM-3TZ-FOD-M
Reduction Lens0.3X
Light Power150W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs2 lbs
ColorWhite
Eyepiece Magnification10X
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
DescriptionTrinocular Zoom Stereo Microscope with Fiber Optic Light & 1.3MP Camera
Magnification Range3.5X - 90X
Package Quantity1
SensorCMOS
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand

Warranty

Warranty5 yr