Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1787844

MPN #: SM-6TZ-FRL-8M

AmScope SM-6TZ-FRL-8M 3.5X-90X Articulating Zoom Microscope with Fluorescent Light & 8MP Camera

Product Description
This is a great turnkey package of a 3.5X-90X articulating stereo microscope with a fluorescent ring light and a 8MP high resolution digital image system. This package includes a 3.5X-90X trinocular zoom microscope with an articulating arm, a fluorescent ring light, and a 8MP high resolution USB2.0 digital camera. It offers sharp, crystal clear images and great flexibility. It is a perfect inspection microscopy system. With 30mm super widefield high-eyepoint 10X eyepieces and two Barlow lenses (0.5X and 2.0X), the microscope gives 26:1 large zoom magnification range and 8" (200mm) large working distance. The fluorescent light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. It is an ideal instrument for research lab technicians, gemologists, and anyone in semiconductor and electronic industries.

Features:
  • A great microscopy turnkey package with real time high resolution image system
  • Trinocular zoom microscope with high quality USB2.0 color digital camera
  • 3.5X-90X large zoom magnification range
  • Sharp stereo erect images over a wide field view
  • Crystal clear original true color
  • 8" (200mm) large working distance
  • 45 degree inclined trinocular head with SUPER widefield high-eyepoint eyepieces
  • 30mm SUPER widefield 10X eyepieces
  • Adjustable interpupillary distance
  • Both ocular-tubes with adjustable diopter
  • High-eyepoint design for comfortable observation, especially for glass wearers
  • High resolution with great flatness and contrast
  • Accurate alignment ensuring a fatigue-free long time view
  • Full optical glass elements
  • Precise ground glass lens
  • Versatile articulating stand with clamp covering extremely large working area
  • Heavy duty articulating arm stand with clamp finished with stain resistant enamel
  • All metal mechanical components
  • Fluorescent ring light included
  • Rubber eye guards included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45 degree inclined 360 degree rotatable trinocular
  • Eyepieces: 30mm super widefield high-eyepoint 10X
  • Barlow Lens: 0.5X and 2.0X super widefield
  • Objective: 0.7-4.5X
  • Zoom Range: 26:1
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm) super widefield view
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Stand: heavy duty articulating arm stand with clamp
  • Illumination: 8W 110V (220V version available) fluorescent ring light
  • Accessories: eye-guards
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 5.45x4.09
  • Pixel Size: 1.67
  • Resolution: 8.0MP
  • Frame Rate: 1.9@3264x2448, 8@1600x1200, 27@800x600
  • Sensitivity: 0.31 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,425.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V
For Use WithIndustrial Inspection, Gemology/Jewelry, Engraving, Dissecting, Laboratory
Field ViewSuper Widefield
Stand ArmArticulating
Camera Pixel8MP
Light SourceFluorescent
MaterialMetal
Manufacturers Part NumberSM-6TZ-FRL-8M
Reduction Lens0.5X
Light Power8W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
DescriptionTrinocular Articulating Zoom Microscope with Fluorescent Light & 8MP Camera
Magnification Range3.5X - 90X
Package Quantity1
SensorCMOS
Objective0.7X - 4.5X
Stand TypeArticulating Arm with Clamp

Warranty

Warranty5 yr