Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1787935

MPN #: SM-4BZ-80S

AmScope SM-4BZ-80S 3.5X-90X Binocular Stereo Zoom Microscope with 80-LED Light & Double-Arm Stand

Product Description
This is a 3.5X-90X zoom stereo inspection boom microscope with 80-LED ring light. It comes with a binocular head with 30mm SUPER widefield, high-eyepoint 10X eyepieces, two super widefield 0.5X & 2X Barlow lenses, a 3D double-arm heavy-duty boom stand, and an 80-LED ring light with dimmer. The high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The 3D double-arm boom stand allows you to turn the microscope head around three different axis (x, y, and z), allowing you to point the microscope head in ANY direction you wish. The intensity-adjustable LED ring light provides bright, even and cool light illumination. Providing crystal clear sharp images, the microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for manufacturers, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. It is a right microscope for biological laboratory applications that require cool illumination.

Features:
  • A 3.5X-90X Zoom Power Stereo Microscope on Boom with 80-LED Light
  • Bright, Even and Cool Lighting Illumination
  • Versatile Boom Stand Covering Large Working Area
  • Double-Arm Design for 3-Degree Freedom
  • Allowing You to Point Microscope Head in Any Direction You Wish
  • High Resolution with Great Flatness and Contrast
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • 8" (200mm) Large Working Distance
  • Accurate Alignment Ensuring Fatigue-Free Long Time View
  • Crystal Clear Original True Color Images
  • 45 Degree Inclined Binocular Head with SUPER Widefield High-Eyepoint Eyepieces
  • 30mm SUPER Widefield Eyepieces, WF10X/20
  • SUPER Widefield 0.5X and 2X Barlow lenses included
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Mounting Ring Adapter Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: 30mm Super widefield high-eyepoint WF10X/20
  • Objective: 0.7X-4.5X
  • Barlow lens: 0.5X and 2X
  • Zoom Range: 26:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 8" (200mm)
  • Maximum Field of View: 2-1/2" (65mm)
  • Minimum Field of View: 3/16" (4.75mm)
  • Illumination: 80-LED
  • Power input: 110-240V, 50-60Hz, Automatic Switching
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
  • Accessories: eye-guards
PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs80 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Teaching/Training
Field ViewSuper Widefield
Stand ArmDouble
Light SourceLED
MaterialMetal
DescriptionBinocular Stereo Zoom Microscope on Double Arm Boom Stand with 80-LED Light
Magnification Range3.5X - 90X
Package Quantity1
Manufacturers Part NumberSM-4BZ-80S
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr