Features & Specifications:
- 10X Magnification Power
- Graduated in 1mm and 100 Graduations Overall
- 30.5 mm Mounting Size (in diameter)
- Wide Field of View
Weights & Dimensions
| Dimensions | 30.5mm Diameter mm |
Product Details
| Type | Microscope Accessories |
| Magnification Range | 10X |
| Package Quantity | 1 |
| Description | WF10X Microscope Eyepiece with Reticle |
| Manufacturers Part Number | EP10x305R |
| Accessory Type | Eyepiece |
| For Use With | AmScope SE Series, SH Series Microscopes |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |