3B® Anatomical Model - 5 Mounted Vertebrae with Removable Stand
Write a Review
|
Questions & Answers (0)
Product Description
Consisting of atlas, axis, cervical, thoracic and lumbar vertebrae. Loosely threaded on nylon. On stand, removable.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Style | Spine |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | 5 Mounted Vertebrae Anatomical Model |
| Manufacturers Part Number | 12-4594 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |