This elderly hip joint model was developed to provide patients understandable information, e.g. before surgery. It shows the right hip joint of an elderly person in half natural size. In addition to the external anatomy of the hip joint, a frontal section through the femoral neck is shown in relief on the base. The hip joint model shows the femoral fractures that occur most commonly in practice as well as typical wear and tear symptoms of the hip joint (coxarthrosis or hip osteoarthritis).
3B® Anatomical Model - Femoral Fracture and Hip Osteoarthritis
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 3-7/8 in |
| Height | 8-3/4 in |
| Weight | 6 lbs |
Product Details
| Style | Foot and Leg |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Femoral Fracture and Hip Osteoarthritis Anatomical Model |
| Manufacturers Part Number | 12-4577 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |