3B® Anatomical Model - Anatomical Skull, Beauchene 22-Part
Write a Review
|
Questions & Answers (0)
Product Description
22 part skull with natural bone color features a natural cast replica that can be disassembled into its 22 individual bones. The individual bones connect by means of inconspicuous, stable connectors attached at slightly simplified skull sutures. The bones all have natural color.
PRICE
$905.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 9-7/8 in |
| Height | 6-3/4 in |
| Weight | 2 lbs |
Product Details
| Style | Brain and Skull |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Anatomical Skull, Beauchene 22-Part Anatomical Model |
| Manufacturers Part Number | 12-4554 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |