3B® Anatomical Model - Sectional Knee Joint Model, 3-Part
Write a Review
|
Questions & Answers (0)
Product Description
This knee joint model can be used to demonstrate various disorders of the human knee joint (articulation genus) and their respective therapies in a graphic way. The knee joint shows a natural-sized, healthy right knee joint in upright position, including parts of the femur, tibia and fibula as well as the ligament system and the patella with part of the femoral tendon. The patella and attached tendon and the front half of the knee joint (which is frontally sectioned) can be detached to reveal the internal structures. Sectional knee joint mounted on base.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 4-3/4 in |
| Height | 9-3/8 in |
| Weight | 2 lbs |
Product Details
| Style | Joints |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Sectional Knee Joint Model, 3-Part Anatomical Model |
| Manufacturers Part Number | 12-4806 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |