Saris® Anchor 3 Inch Spike
Write a Review
Questions & Answers (0)
Attaches Flange Mount Wave Bike Racks to existing cement.
This product is Made in the USA.
Specifications
Weights & Dimensions
| Length | 3 in |
Product Details
| Type | Hardware |
| Mounting Location | Anchor |
| Color | Silver |
| Brand | Bike Fixation By Saris |
Related Products
The High Security Outdoor Pump offers the highest security features to ensure that the pump and its components are ready for action when its needed by the users. Designed for outdoor use in all climates, this pump is a perfect combination of ruggedness, durability and value and is a great solution for campus, city or other public heavy-use settings. Features: Outdoor-rated stainless steel construction, completely sealed Proprietary long-life piston seal and solid pump rod Steel braided air hose core prevents cutting Includes all-metal High Performance Pump Head with Prestaand Schrader ...
This heavy duty bike pump with pressure gauge can stand up to the weather extremes of the great outdoors or can be a great addition to any indoor bike room. Available in a floor mount or can be mounted directly to our Deluxe Public Work Stand. Features: Concrete mounting anchors included 2 year warranty Outdoor-rated stainless steel construction, completely sealed Proprietary long-life piston seal and solid pump rod Steel braided air hose core prevents cutting Utilizes Saris' High Performance Pump Head with compatibility for both Presta and Schraeder valves
✓ 5-bike capacity ✓ 3 available mount styles ✓ 6" x 6" in. base plate with .50" in. diameter mounting holes The Global Industrial ™ Wave Bike Rack is practically designed to provide convenient bike parking for up to 5 bikes outside any commercial space. Suitable for schools, campus buildings, libraries, and similar areas where bicycle parking is common. Rugged 12-gauge steel keeps bicycles secure while ensuring years of use. Designed without sharp edges for safety. Black polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter. ...
The Bike Dock is a proven and simple design that provides space-saving, high-security bike parking for up to two bikes. The classic design allows the use of U-locks and provides two points of contact with the bike frame, while a large pipe diameter minimizes space between the bike and lock for added security. One of the most popular bike racks in the world, the Bike Dock aligns form and function in a classic and effective way that makes biking more accessible. Anchors sold separately. 1 Year Warranty. Made in the USA.
✓ Holds up to 2 bicycles ✓ Fully welded, one-piece rack is easy to install ✓ Circular flange mount ensures a secure and tight seal Save space on bike storage with the Global Industrial™ Deluxe U-Rack Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while ...