Related Products
✓ 6' long with choke-on attachment ✓ Heavy-weight polyester webbing material with alloy steel D-ring ✓ Reusable Durable and lightweight, the Global Industrial™ 6' Choker Sling Anchor is ideal for temporary reusable installation on properly rated structures. It features heavy-weight polyester webbing with an alloy steel D-ring. Its familiar cinch-loop design provides simple choke-on attachment. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty. We've partnered with FallTech® to bring you the best in ...
Tie Down Engineering Alsipercha Column Clamp, 2' 6" x 2", 1 Workers Per System, 310 lbs. Capacity - 13893 Column clamp (two required plus 13894) to anchor the Alsipercha body to steel wide flange columns (with dimensions from 6 to 18 inches) Dimensions: 2' x 6". The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a ...
3M™ DBI-SALA® 7400201 SecuraSpan Pour-in-Place Concrete Sleeve, 310 Cap Lbs7400201 SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie-off point, complete hands-free mobility and unrivaled ease-of-use. Whether your need is for a system that installs to concrete column tops, clamps to an i-beam on a pipe-rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when ...
Guardian 00215 Beamer™ Trolley Anchor, Fits 3"-10" Beams up to 9/10" Thick, 130-420lbs Capacity The Guardian Fall Protection BMR Anchor is a Fall Arrest anchor designed to be used in combination with either a shock absorbing lanyard or SRL. It may also be used for Restraint and Work Positioning applications. Its free moving rollers allow for smooth travel around the work area while always remaining tied off, and its safety locking toggles allow for both easy adjustment and eliminate the risk of accidental clamp slippage.
3M™ DBI-SALA® 7400203 SecuraSpan Post Assembly, 7'6" L, 310 Cap Lbs7400203 SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie-off point, complete hands-free mobility and unrivaled ease-of-use. Whether your need is for a system that installs to concrete column tops, clamps to an i-beam on a pipe-rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when working at ...