Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346251

MPN #: 7100220293

3M™ DBI-SALA® 7400201 SecuraSpan Pour-in-Place Concrete Sleeve, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 7400201 SecuraSpan Pour-in-Place Concrete Sleeve, 310 Cap Lbs7400201

SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie-off point, complete hands-free mobility and unrivaled ease-of-use. Whether your need is for a system that installs to concrete column tops, clamps to an i-beam on a pipe-rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That's why safety engineers and site directors choose DBI-SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • Concrete sleeve to configure your own SecuraSpan™ system
  • Ideal for pour-in-place concrete applications
  • Lightweight and portable design
  • Durable steel construction maintains embedded integrity
  • Various lengths and individual components are available
PRICE
$57.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs

Product Details

StyleComponent/Accessory
TypeHorizontal Lifeline
MaterialSteel
InstallationTemporary
Package Quantity1
DescriptionSecuraSpan Pour-in-Place Concrete Sleeve
ColorSilver
Manufacturers Part Number7100220293
Brand3M DBI-SALA
Workers per SystemComponent

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.