Features:
- Robust all-steel fully-welded construction
- Super-quick adjustment to most I-Beams
- ROHS compliant zinc plated finish
- Permanent engraved load rating
- Made in USA
Weights & Dimensions
| Length | 22 in |
| Width | 1-1/2 in |
| Height | 4-3/4 in |
| Weight Capacity | 20000 lbs |
| Weight | 40 lbs |
| Head Room | 5-1/2 to 9-3/8 in |
| Flange Width | 3-1/2 to 13 in |
| Flange Thickness | 1.6 in |
Product Details
| Type | Premium Domestic Beam Clamp |
| Color | Silver |
| Material | Steel |
| Manufacturers Part Number | OZ10BCA-MR |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |