- Also available in models that fit flanges up to 36" wide and 2-1/2" thick
- This fixed beam anchor easily clamps to vertical or horizontal I-beams 1-1/2" thick to provide fixed anchor for lanyards, self retracting lifelines or pre-engineered horizontal lifelines
Fixed Beam Anchors, DBI-Sala™ 2108406
Write a Review
|
Questions & Answers (0)
Product Description
ANCHOR BEAM STATIONARY
PRICE
$749.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/16 ft |
| Width | 6-1/4 in |
| Height | 20-1/4 in |
| Weight Capacity | 5,000 lbs |
| Weight | 6 lbs |
| Size | One Size |
| Flange Size | 2-1/2 in [Min], 12 in [Max] in |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Silver |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Steel |
| Description | Fixed Beam Anchors, Fits 2-1/2" - 12" |
| Manufacturers Part Number | 7100188829 |
| Attachment Type | D-Ring |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Meets or exceeds industry Standards including OSHA and ANSI |