Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kee Safety

Model # :WBB3146916

MPN #: Weightanka 08-2

Kee Safety® Non-Penetrating Deadweight Anchor Point, 900 lb. Capacity

Product Description
Engineered for all roof types including pitched metal profile and standing seam roofs up to a 35° slope.

Modular and Versatile: Can be used in conjunction with other products to provide a complete fall protection plan.

Easy to install: It's simply installed with hand tools so there's no need to buy additional equipment.

Safety First: Rest assured that the Kee Safety® Anchor meets all of the requirements of the relevant standards and is safe to use.

Standards:
  • Anchor Material : Steel Base & Post , Polyurethane Insulation
  • Extensively tested by NEL to BS EN 795: Protection against falls from a height
  • Kee Safety® Anchor fully complies with Type E of BS EN 795: Protection against falls from height
  • Conforms to BS7883 - Code of practice for the design, selection, installation, use and maintenance of anchor devices conforming to BS EN 795 & ISO 14567
  • The unit is fully galvanized to BS EN ISO 1461: Hot Dip Galvanized Coatings Specification and test method.
Certified at our advanced testing facility: Kee Safety® runs one of the world's leading test and training centers at its UK Head Office. Run by a team of industry experts, this state-of-the-art facility ensures Kee Safety® meets the needs of its customers, provides them with fully compliant products, and drives new innovation with the purpose of separating people from hazards.

PRICE
$5,885.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56
Width56 in
Height10 in
Weight Capacity900
Weight670 lbs
Tensile Strength900

Product Details

TypeDeadweight Anchor Point
Anchor MaterialSteel
ColorGray
StyleD-Ring
Install TypePermanent
MaterialSteel
Package Quantity1
Manufacturers Part NumberWeightanka 08-2
Attachment TypeD-ring
BrandKee Safety

Compliance & Certifications

CertificationsOSHA 1926.502(d)(15)