The Werner A315400 4-Point Plate Anchor is a flexible fall protection anchor that may be used on concrete, metal, or wood substrates and supports one worker in fall arrest or two workers in fall restraint. The 4-way is a great option for pan decking or form work due to its low profile.
Werner® 4 Point Anchor Plate, 5000 lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12-5/8 |
| Width | 12-5/8 in |
| Height | 2-1/2 in |
| Weight Capacity | 5,000 lb. |
| Weight | 7 lbs |
Product Details
| Type | Anchor Plate |
| Color | Silver |
| Style | Fixed |
| Material | Steel |
| Description | 4 Point Anchor Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | A315400 |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA 1910.140, OSHA 1926.502 |
Related Products
3M™ DBI-SALA® 2104550 Steel Plate Anchor, D-Ring, Fixed, 310 Cap Lbs2104550 Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or ...
3M™ DBI-SALA® Roof Top Freestanding Counterweight Anchor with 16 Plates, 45 lb. Each2100185 Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether ...
3M™ DBI-SALA® Concrete D-ring anchor for 11/16", 18 mm or 3/4" hole with swiveling D-ring. 3M™ anchorage connectors are built from quality materials providing high strength and durability to stand up to the toughest environments. Anchorage connectors are the foundation of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are ...
3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap LbsAN112A Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or ...
Built from top quality materials ensuring high strength and durability with a minimum hole opening size of 1-3/4" to 2"; The anchor should be located directly above the worker to prevent swinging. This steel temporary drop-thru anchor provides a secure point of attachment for a fall arrest system and is built with a minimum tensile strength of 5,000 lb. with a 12" diameter plate and 4 ft cable length. Removable, reusable and designed for overhead applications. Simply insert the cable end of the anchorage connector to an approved anchor to begin using it, pull the cable back through the ...