Ancra® 2" x 30' Ratchet Strap 47970-11 with Short-Wide Ratchet Buckle & Flat Hooks
Write a Review
|
Questions & Answers (0)
Product Description
30' Short Wide Handle Ratchet strap with standard flat hooks and 2" wear and weather resistant 2" latex treated polyester webbing secures to frame rail of trucks and trailers. Wide handle allows for ease of use with gloved hands. Meets WSTDA T-1 standards with a 3,333 lb. WLL.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3-3/4 in |
| Height | 2.3 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 10,000 lbs |
| Working Load Weight Limit Range | 2001 to 5000 lbs |
| Ultimate Load Strength Capacity Range | 5001 to 10,000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Assembly Required | No |
| Type | Flat Hook End Fitting |
| Color | Yellow |
| Material | Synthetic Webbing & Steel |
| Description | Ratchet Strap with Short-Wide Handle Ratchet Buckle |
| Package Quantity | 1 |
| Manufacturers Part Number | 47970-11 |
| Brand | Ancra |