ANCRA Cargo® Web Winder, 14" x 14", Black - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s web winder is constructed of all steel for maximum strength and winds 2-in., 3-in., and 4-in. winch straps into neat rolls for quick, compact storage. Rolling your webbing for storage helps to maintain your strap's quality and can save you money on replacement straps.
The web winder is easy to attach to vehicle rails, remove with tapered forks, and disassemble for storage. With easy and efficient operation and a durable design, the web winder makes for an ideal tool to keep you efficient on the job.
The web winder is easy to attach to vehicle rails, remove with tapered forks, and disassemble for storage. With easy and efficient operation and a durable design, the web winder makes for an ideal tool to keep you efficient on the job.
PRICE
$184.75 Sold in packages of 5 / $36.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Weight | 3 lbs |
Product Details
| Type | Web Winder |
| Material | Steel |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | 45801-10 |
| Brand | Ancra |