- Load- stabilizing lip for extra security for round or square containers
- powder coat finish
Fairbanks Heavy-Duty Drum Dolly MDS24-3PH - 3" Phenolic Wheels - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 5/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 12 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Type | Cross Style Steel Drum Dolly |
| Color | Gray |
| Wheel Type | Phenolic |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | MDS24-3PH |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Year |