Fairbanks 18" x 30" Hardwood Dolly T-27-1830-5PH-FB with Rubber Bumper Ends 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Rubber padded Poplar hardwood dollies allow ergonomic content mobility and transport. Raised Padded Rubber cover provides load stability and abrasion resistance. Includes 5" Polyolefin rubber casters with footbrakes.
PRICE
$249.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 8 in |
| Weight Capacity | 1500 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly with Rubber Padded Deck Ends |
| Deck Material | Wood |
| Style | Rubber Bumpers |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | T-27-1830-5PH-FB |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Year |