Features:
- Elongated bowl offers added room and comfort
- Angle back and wall outlet
- 4-1/2" (114 mm) rough-in
- 1-1/2" (38 mm) rear spud
- 2-3/8" (60 mm) passageway
- 11" (279 mm) x 9-1/2" (241 mm) water area
- 1.6 gpf (6.0 lpf)
- Vitreous china
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 27-1/2 in |
| Height | 15 in |
| Rough-In Size | 4.5 in |
Product Details
| Gallons per Flush | 1.6 gal/flush gal/flush |
| Flush Valve | No |
| Color | White |
| Series | Anglesey |
| Liters per Flush | 6 |
| Mounting Location | Floor |
| Material | Vitreous China |
| Flush Type | Pressure Lite |
| Manufacturers Part Number | 4396-0 |
| Shape | Elongated |
| Brand | Kohler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME A112.19.2,CSA B45.1 |
| ADA Compliant | No |