x

Take 15% off your entire order!

Offer applied at checkout

Elgin® Ankle/Leg Exerciser with 20 lb. Weights

Elgin® Ankle/Leg Exerciser with 20 lb. Weights

Item #: WBB2192784

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,468.00

$244.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Elgin® Ankle/Leg Exerciser with 20 lb. Weights

Ankle-leg exerciser ideal for lower leg and ankle exercises. Use weight plates to control level. Use for load-resisting inversion, eversion, dorsi-flexion and plantar-flexion exercises. Exercise is available with or without weight plates. Ankle-leg exerciser, with 2 x 5 lb and 4 x 2.5 lb weights.

Product Details

  • Package Quantity 1
  • Brand Elgin
  • Description Ankle/Leg Exerciser with 20 lb. Weights
  • Warranty 1 yr
  • Manufacturers Part Number 10-1119
  • Color Family Black

Weights & Dimensions

  • Width 21 in
  • Height 21 in
  • Weight 41 lbs
  • Length 25 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elgin® Ankle/Leg Exerciser with 20 lb. Weights

Elgin® Ankle/Leg Exerciser with 20 lb. Weights

Item #: WBB2192784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant