- Effective to -15°C (+5°F).
- Powerful & economical
- Contains no dangerous chemicals
- Easy to use
- No oily residue
- Instant Traction
- Long lasting action
Xynyth True North Icemelter 44 lb Bag - 200-30043 - Pkg Qty 56
Write a Review
|
Questions & Answers (0)
Product Description
True North Icemelter - for all your basic icemelting needs. Contains no dangerous chemicals and leaves no oily residue. Long lasting action. Easy to use. Sodium chloride and Potassium chloride blend. Non dye.
PRICE
$1,789.20 Sold in packages of 56 / $31.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2571 lbs |
Product Details
| Type | Ice Melt |
| Chemical Blend | Potassium Chloride, Sodium Chloride |
| Safe For Pets | Average |
| Safe For | Concrete, Environment, Pets |
| Safe On Environment | Average |
| Package Type | Pallet |
| Package Quantity | 56 |
| Manufacturers Part Number | 200-30043 |
| Form | Granules |
| Container Type | Bag |
| Safe For Children | Yes |
| Min Application Temperature | 5 °F |
| Brand | True North |