x

Take 15% off your entire order!

Offer applied at checkout

Zehn-X Antiseptic Sanitizing Disinfecting Wipes - 180 Count Canisters - 12 Canisters per Case

Zehn-X Antiseptic Sanitizing Disinfecting Wipes - 180 Count Canisters - 12 Canisters per Case

Item #: WBB2384613

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $129.95

Clearance Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Zehn-X wipes are FDA approved and registered sanitizing antibacterial disinfecting wipes. They are safe and effective for cleaning and sanitizing purposes as well as hand and body safe. The wipes are infused with aloe vera and tea tree oil for added protection and anti-viral strength. Canister size is 6" Dia. x 8"H.

These antibacterial wipes are perfect for high traffic areas and businesses like:

  • Fitness Centers
  • Office Buildings
  • Grocery Stores
  • Hospitals
  • Schools
  • Cafes & Restaurants

Zehn-X wipes are 20% larger than average wipes, the extra strength 180ct canisters kill 99.9% of germs, and are Eco Friendly. Stock up today!

NDC Code (National Drug Code): 75714-001-03

  • CAPACITY 180 Wipes
  • BRAND Zehn-X
  • DESCRIPTION Antiseptic Sanitizing Wipes
  • PACKAGE QUANTITY 12
  • SCENT Unscented
  • SIZE TYPE 8" x 6"
  • TYPE Canister
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zehn-X Antiseptic Sanitizing Disinfecting Wipes - 180 Count Canisters - 12 Canisters per Case

Zehn-X Antiseptic Sanitizing Disinfecting Wipes - 180 Count Canisters - 12 Canisters per Case

Item #: WBB2384613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant