Stanley Bostitch® Antimicrobial Full Strip Metal Stapler, 20-Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Antimicrobial protected product. AntiJamTM technology eliminates frustrating staple jams. Opens for tacking. Staple supply indicator. Die-cast metal with rubber base. 3 3/4" throat depth. Top loads a full strip (210) of 1/4" standard staples. Stapler Type: Full Strip Desktop; Staple Capacity: Full Strip (210 Staples); Size of Staple Used: 1/4"; Type of Staple Used: Standard.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Stapler Type | Desktop |
| Color | Black |
| Jam Free | Yes |
| Style | Staplers |
| Includes | 1 Stapler |
| Type of Staple Used | Standard |
| Antimicrobial | Yes |
| Description | Antimicrobial Full Strip Metal Stapler |
| Package Quantity | 1 Each |
| Manufacturers Part Number | B5000BLK |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |