Add style to your conference room or office setting. This Interion® By Global Industrial conference chair with ribbed antimicrobial upholstery is made with a bonded leather seat and aluminum base. Built-in lumbar helps promote good posture and lower back support. Dual paddle control allows you to raise the seat up and down as well as control the tilt backwards and forwards. Coat hanger bar can be found on the back of the chair and padded armrests offer extra comfort. Upholstered in an anti-microbial agent which protects the seat from bacteria, mold, and mildew that causes odors and product degradation. Limited Lifetime Warranty.
ANSI, BIFMA, and GreenGuard certified.
Interion by Global Industrial
Model # :WB695503-AM
Interion® Antimicrobial Bonded Leather Conference Chair, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 26-1/2 in |
| Height | 35 - 38-5/8 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 19-11/16 in |
| Seat Height | 18-3/16 - 21-11/16 in |
| Base | 5-Star Base |
| Back Width | 18-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Swivel | Yes |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 695503-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Conference Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Conference Room Chair |
| Frame Material | Aluminum |
| Back Type | Mid Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |