Paragon 1108910 Antique Popcorn Machine 8 oz Red 120V 1420W
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1108910 Antique Popcorn Machine 8 ounce Red 120V 1420W
#1 commercial seller 8 oz. - Pops 147 one-ounce servings per hour. Versatile size - great for retail. Popcorn machines actual dimensions: 18-1/4D x 21-3/4W x 31H. Cart sold separately.
#1 commercial seller 8 oz. - Pops 147 one-ounce servings per hour. Versatile size - great for retail. Popcorn machines actual dimensions: 18-1/4D x 21-3/4W x 31H. Cart sold separately.
PRICE
$985.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 21 in |
| Height | 34 in |
Product Details
| Color | Red |
| Amperage | 12 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 1420 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 147 one-ounce servings/ hour |
| Description | Antique Popcorn Machine |
| Manufacturers Part Number | 1108910 |
| Panels | Tempered Glass |
| Kettle Capacity | 8 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |