Paragon 6600 Snow Cone Syrup Pump
Write a Review
Questions & Answers (0)
Dispenses 1oz per pump. Heavy-duty plastic pump screws right into plastic gallon jug for easy dispensing.
Specifications
Product Details
| Manufacturers Part Number | 6600 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Snow Cone Syrup Pump |
| Brand | Paragon |
Related Products
Benchmark 41003 - Jumbo Popcorn Bags, 5-1/4" x 12"B> Presenting the most economical way to serve popcorn. These disposable serving bags have a colorful design and are ideal for high volume locations like concession stands. Artwork subject to change without notice. 5.25" x 12". Can hold 2.0 oz. Priced by each pack of 1000, must buy minimum of 3 packages.
Benchmark USA Hot Dog Roller Grills The 30 Dog Roller Grill features stainless steel construction, a removable drip tray and non-stick rollers which help ensure ease of cleaning. This grill feature a high-torque motor and is covered by Benchmark USA's exclusive three-year warranty. With the 360 degree roller rotation you are insured evenly cooked Hotdogs. Optional sneeze guard and dry bun box are available.
Paragon 2028B Pro-Deluxe Pump Warmer Unit - Model B NEW.... The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & ...
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...