First Aid Only Antiseptic Spray, 4 oz. Pump, 12/case - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Pump spray. First aid antiseptic. To decrease germs in minor cuts & scrapes. Clean the affected area. Apply a small amount of this product on the affected area 1 to 3 times daily. May be covered with a sterile bandage. If bandaged, let dry first. Ideal for: Infection Prevention, Skin Abrasions, Cuts. Sold in a 4 ounce pump spray bottle. Perfect for standalone first aid or as a refill for a kit. Case of 12. Made in the USA.
PRICE
$64.80 Sold in packages of 12 / $5.40 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | 4 oz. |
Product Details
| Material | Liquid |
| Package Type | Bottle |
| Package Quantity | 12/Case |
| Description | Antiseptic Spray |
| Color | White |
| Manufacturers Part Number | 13-080 |
| Form | Antiseptic Spray, 4 oz. Pump |
| Case Material | Bottle |
| Brand | First Aid Only |