Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133716

MPN #: DCR047A1BBSL

Danby® Compact Refrigerator, 4.7 Cu.Ft. Capacity, Black

Product Description
Having a separate fridge and freezer is certainly a handy component for an appliance. With Danby's black stainless steel dual-door compact refrigerator, you get that convenient combination and so much more. This mini fridge offers 4.7 cubic feet (133 L) of cooling and freezing capacity. This model is Energy Star® compliant component to help keep electricity costs as low as possible. This popular appliance is great for apartments, rec-rooms, bars, cottages, and offices. The mechanical thermostat ensures your food is always stored at the correct temperature, and the freezer incorporates a manual defrosting system. In addition, it includes a reversible-door feature to adjust for either left or right-handed opening. Inside the appliance, you'll find a bright interior light and a see-through vegetable crisper with a glass cover, integrated door shelving for tall bottles, two full-width glass refrigerator shelves, and one wire shelf in the freezer.

Features:
  • 4.7 cu. ft. (133L) capacity compact refrigerator
  • Eye-catching Black Stainless Steel look
  • Separate freezer section (1.5 cu ft.)
  • Energy Star® Compliant
  • One wire shelf in freezer
  • Two full-width glass fridge shelves
  • Vegetable crisper with glass cover
  • Integrated door shelving with tall bottle storage
  • Interior light
  • Mechanical thermostat
  • Manual defrost
  • Reversible door hinge
  • 12 months parts and labor coverage with in-home service


PRICE
$429.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth21-1/8 in
Height48-1/8 in
Weight77.8 lbs

Product Details

TypeCompact Fridge
Shelf TypeWire
ColorStainless Steel
Door SwingY
Adjustable ShelfY
Capacity4.7 ft³
Voltage115 V
Number of Doors2
Defrost TypeManual
Number of Shelves3
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDCR047A1BBSL
Reversible DoorY
Refrigerant TypeR600A
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedY
CertificationsCSA Listed