- SmartSlot - Customize UPS capabilities with management cards.
- Cold-start capable - Provides temporary battery power when the utility power is out.
- Serial Connectivity - Use any Home Automation network to monitor and control the S20 through its RS-232 serial port. For information on how to communicate with the S20, see APC's Application Note #102. Crestron and AMX installers should visit their respective websites for information on how to integrate the S20 into those networks.
- Resettable circuit breakers - Enables a quick recovery from overload events.
- Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
- Disconnected battery notification - Warns when a battery is not available to provide backup power.
- Automatic self-test - Periodic battery self-test ensures early detection of a battery that needs to be replaced.
- Adjustable voltage-transfer points - Maximizes useful battery life by widening the input voltage window or tightening the output voltage regulation.
- Adjustable voltage sensitivity - Provides the ability to adapt the UPS for optimal performance in specific power environments or generator applications.
- Audible alarms - Provides notification of changing utility power and UPS conditions.
- Serial Connectivity - Provides management of the UPS via a serial port.
- Temperature-compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature.
- Boost and Trim Automatic Voltage Regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery.
- Intelligent battery management - Maximizes battery performance, life, and reliability through intelligent, precision charging.
- Safety-agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment. UL, FCC, CE, C-Tick approvals.
- Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment.
- Network manageable - Provides remote management of the UPS over the network.
- Adjustable voltage sensitivity - Provides the ability to adapt the Power Conditioner for optimal performance in specific power environments or generator applications.
- LED status indicators - Quickly understand unit and power status with visual indicators.
- Boost and Trim Automatic Voltage Regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery.
- Intelligent battery management - Maximizes battery performance, life, and reliability through intelligent, precision charging.
- Power conditioning - Protects connected loads from surges, spikes, lightning, and other power disturbances.
- Temperature-compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature.
- Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power.
- Automatic self-test - Periodic battery self-test ensures early detection of a battery that needs to be replaced.
APC SUA5000RMT5U Smart-UPS 5000VA 208V Rackmount/Tower
|
Questions & Answers (0)
Product Description
APCSmart-UPS, 4000 Watts / 5000 VA,Input208V / Output208V, Interface Port DB-9 RS-232, SmartSlot, Rack Height 5U. Includes: CD with software, Rack Mounting support rails, Smart UPS signalling RS-232 cable, User Manual, Web/SNMP Management Card.
PRICE
$9,369.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 8 feet (2.44 meters) ft |
Product Details
| Battery Type | Lead-Acid |
| Max Configurable Power | 4000 Watts / 5000 VA |
| Nominal Input Voltage | 208V V |
| Output Frequency (Sync to Mains) | 47 - 53 Hz for 50 Hz nominal,57 - 63 Hz for 60 Hz nominal |
| Output Connections | (2) NEMA L6-20R, (2) NEMA L6-30R |
| Crest Factor | up to 5 : 1 |
| Volt Amps | 5000 A |
| Voltage | 208 V |
| Waveform Type | Sine wave |
| Nominal Output Voltage | 208V V |
| Manufacturers Part Number | SUA5000RMT5U |
| Typical Recharge Time | 3 hour(s) |
| Input Frequency | 50/60 Hz +/- 5 Hz (manual switch) |
| Input Connections | NEMA L6-30P |
| Output Power Capacity | 4000 Watts / 5000 VA |
| Brand | APC |