APC® BE850G2 Back-UPS Battery Backup System, 9 Outlets & 2 USB Charging Ports, 850VA /450 Watts
|
Questions & Answers (0)
Product Description
The Back-UPS battery backup offers guaranteed power and surge protection for wireless networks, computers, gaming consoles and other electronics in your home or business. Models supply battery backup during outages and unsafe voltage fluctuations, as well as provide protection from damaging surges and spikes. They're available in 'tower' or 'floor' styles, and together with a variety of standard features, they are the perfect choice to protect your data and keep you connected.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 12-7/8 in |
| Height | 5-1/2 in |
| Weight | 9 lbs |
| Cord Length | 5 ft. (1.52 Meters) ft |
Product Details
| Type | UPS Systems |
| Color | Black |
| Battery Recharge Time | 8 Hours |
| Power Source | 120V, 50/60Hz |
| Volt Amps | 850 A |
| Run Time | 14.8 Minutes @ 180 Watts |
| Description | Back-UPS BE850G2 Battery Backup System |
| Watts | 450 W |
| Package Quantity | 1 |
| Manufacturers Part Number | BE850G2 |
| Number of Outlets | 9 |
| Output | 850VA / 450 Watts BTU |
| Connector/Port/Interface | 2 USB Ports |
| Brand | APC |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | California (CEC) Battery Charger, ENERGY STAR V1.0 (USA) |