Milwaukee Hand Truck 47107 - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red
Write a Review
|
Questions & Answers (0)
Product Description
This Milwaukee Flow back hand truck has an 800 lb load capacity. The Flow back handle allows for one or two hand operation. 10" solid puncture proof tires never go flat. 4 horizontal cross straps help keep smaller packages from fall thru the frame. Powder Coated Red. Steel frame is made in the USA. Milwaukee-The Name the Pros Trust
PRICE
$94.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 20 in |
| Height | 46-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Red |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 47107 |
| Handle Style | Continuous Flow-Back |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |