Milwaukee Appliance Truck with Ratchet Belt Tightner, 800 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Move heavy appliances and bulky loads with confidence using the Milwaukee Appliance Truck with Ratchet Belt Tightener (40715). Designed for professional movers and demanding job sites, this appliance truck features a rugged steel frame and 6" wheels that easily navigate stairs, thresholds, and uneven surfaces. The integrated ratchet belt tightener securely holds your load in place, reducing shifting and improving safety during transport. Comfortable handles and a thoughtfully balanced design help minimize strain while maximizing control. Whether you're relocating refrigerators, washers, or other large equipment, this durable and dependable appliance truck is the tool you need to get the job done efficiently and with less effort. 800 lbs Load Rating.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 60 in |
| Weight Capacity | 800 lbs |
| Weight | 39 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Appliance Truck with Ratchet Belt Tightner |
| Color | Black |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 40715 |
| Handle Style | Dual Loop |
| Brand | Milwaukee |